Order Entry
Puerto Rico
ContactUsLinkComponent
Brady® BradyPrinter i3300 with Brady Workstation Safety and Facility ID Software Suite, Non-WiFi, Brady Worldwide
Brady® BradyPrinter i3300 with Brady Workstation Safety and Facility ID Software Suite, Non-WiFi, Brady Worldwide
Catalog # 76460-962
Supplier:  Brady Worldwide
undefined
Brady® BradyPrinter i3300 with Brady Workstation Safety and Facility ID Software Suite, Non-WiFi, Brady Worldwide
Catalog # 76460-962
Supplier:  Brady Worldwide
Supplier Number:  149551

Specifications

  • Description:
    BradyPrinter i3300 with Brady Workstation Safety and Facility ID Software Suite, Non-WiFi
  • Cat. No.:
    76460-962
  • Print Resolution:
    300 dpi
  • Width:
    9"
  • Depth:
    12"
  • Display:
    240×320 pixels
  • Height:
    9.5"

Specifications

About this item

Get an ideal label printing scenario with the BradyPrinter i3300 Industrial Label printer. It produces labels and ribbons that snap into place, with no calibration and no wasted blank labels.

  • Single color deskstop printer
  • Auto cutter
  • Color touch screen
  • 5 year warranty
  • Maximum label/tape width: 4.25"
  • Maximum labels per day: 3000
  • Maximum print speed: 4 inches/second

Mid-volume industrial label printer ideal for identification throughout any facility, including everything from wires and panels to safety and facility labels. Print smart technology allows the printer to print on the first label, even sleeves and small labels. Capable of changeovers in a flash, with foolproof drop-in label rolls and ribbons that snap into place in 20 seconds. This printer prints on more than 825 parts and 70 material options for facility-wide identification. Includes Brady Workstation Safety and Facility ID Software Suite (BWS-SFIDS-NA-EM) to make label creation even easier.

Ordering information: Includes (1) BradyPrinter i3300 printer, (1) Brady Workstation Safety and Facility ID software suite, (1) cleaning kit, (1) cutter cleaning tool, (1) power cord, (1) product CD with user manual, (1) quick start guide, and (1) USB cable.