Order Entry
United States
ContactUsLinkComponent
Brady® i5100 IP 1 Core R6400 Series Printer Ribbon
Brady® i5100 IP 1 Core R6400 Series Printer Ribbon
Catalog # 89077-381
Supplier:  Brady Worldwide
undefined
Brady® i5100 IP 1 Core R6400 Series Printer Ribbon
Catalog # 89077-381
Supplier:  Brady Worldwide
Supplier Number:  IP-R6400

Specifications

  • Color:
    Black
  • Description:
    Resin printer ribbon
  • Length:
    300 m (984 ft.)
  • Environmentally Preferable:
  • Cat. No.:
    89077-381
  • Width:
    60 mm (2.36")

Specifications

About this item

IP-Enabled ribbons come spooled on a specially designed core that includes a Smart Cell RFID tag that communicates with the Brady IP® industrial label printer.

  • Chemical-resistant
  • Abrasion-resistant

One-color ribbon for printing a single color onto a label. R6400 Series Resin Formulation offers superior chemical and abrasion resistance when printed on the appropriate label material from Brady®. Recommended for use with materials designed to resist chemicals, such as B-492 frozen surface polyester and B-481 chemical resistant polyester. The Brady IP® industrial label printer status monitor shows the printer and material information on the user's PC.

This ribbon is designed for use with Brady IP® Series Label Printer and BradyPrinter i5100 Industrial Label Printer.