Order Entry
United States
ContactUsLinkComponent
Brady® Thermal Transfer 1 Core R4300 Series Printer Ribbon
Brady® Thermal Transfer 1 Core R4300 Series Printer Ribbon
Catalog # 49006-270
Supplier:  Brady Worldwide
undefined
Brady® Thermal Transfer 1 Core R4300 Series Printer Ribbon
Catalog # 49006-270
Supplier:  Brady Worldwide
Supplier Number:  R4307

Specifications

  • For Use With:
    PR300+, pR600+, IP300®, IP600®, Thermal transfer printers
  • Color:
    Black
  • Description:
    Wax/resin printer ribbon
  • Length:
    300 m (984 ft.)
  • Environmentally Preferable:
  • Cat. No.:
    49006-270
  • Width:
    110 mm (4.3")

Specifications

About this item

This ink-side-out ribbon features an open 1" core for compatibility with a wide variety of thermal transfer printers.

  • Chemical-resistant
  • Smear-resistant

One-color ribbon for printing a single color onto a label. R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady® label material. Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady®. Combine Brady label materials with their recommended ribbon series for superior legend performance.

This ribbon is designed for use with BBP®72 Label Printer, BBP®81 Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.