Continuous Weather Resistant Polyester Outdoor Labels, 3" Core, Brady
76461-018
- Color:White
- Description:Outdoor weather-resistant labels
- Material:Polyester
- Cat. No.:76461-018
- Roll length:91.4 m (300 ft.)
- Core size:3"
- Width:3"
The B-8591 material from Brady® is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion, and fluids.
- Harsh environment, permanent adhesive
The B-8591 material offers 12+ year outdoor durability to reduce identification failures and the costs associated with losing this information. Durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen-free applications.
Labels are designed for use with BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.
: A ribbon is required to print this material. Use Part Number 76253-070 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use 76460-978 for a different printer.