Glossy Electrostatic Dissipative 1 mil Polyimide Circuit Board Labels, 3" Core, Brady
Supplier: Brady Worldwide
Certificates
About this item
Static-dissipative polyimide (B-718) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component pre-process labeling.
- Low profile, static-dissipative material
- Service temperature: ‒70 to 100 °C (‒94 to 212 °F)
Low profile, high temperature, glossy white polyimide material features a static-dissipative adhesive and static-dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008.
Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter A8500 Printer Applicator, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, or THT 3" Core Printers.
Certifications: Meets requirements of MIL-STD-202G, Method 215K.
Ordering information: A ribbon is required to print this material. Use Part Number 76244-722 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use 76241-622 for a different printer.