Minisart® NY Syringe Filters
Supplier: Sartorius
Certificates
About this item
Minisart® NY with hydrophilic polyamide (nylon) is optimized for aqueous liquids and solvents with a pH of 3 to 14. This filter can be used for sample preparation and sterile filtration.
- Low adsorption of analytes
- Maximum chemical compatibility
- Minimum extractables or leachable
- Bidirectional use possible
- 100% optical integrity test
- Non sterile units can be sterilized by autoclaving or EO
The polyamide membrane combines fastest flow with low non-specific binding. The housing of the filter is made of polypropylene, which is compatibility with harsh solvents, acids and bases.
Specifications
- Catalog No:
- 76474-546
- 76474-544
- 76474-484
- 76474-528
- 76474-538
- 76474-536
- 76474-542
- 76474-540
- 76474-488
- 76474-532
- 76474-486
- 76474-530
- 76474-490
- 76474-534
- Max. Operating Pressure:
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- Max. Temperature:
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 60 °C
- 60 °C
- 121 °C
- 121 °C
- 121 °C
- 60 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C