PROBond Slides, Required for the QuickSlide™ Automated Gram Stain Instruments
Catalog # 76169-752
Supplier: Hardy Diagnostics
Product available on GSA Advantage®
Specifications
- Description:PROBond slides
- L×W:76×25.4 mm
- Cat. No.:76169-752
- Packaging:72 per pack
Specifications
About this item
Chemically treated and positively charged microscope slides for use with GramPRO automated slide stainers.
- Provides superior adhesion of the specimen to the slide
- Prevents sloughing off of the specimen which can lead to clogging and/ or cross contamination
- Automated Gram Stain instrument GramPRO 1 and GramPRO 80
- Dimensions: 1×3" (25.4×76 mm) approx. 1 mm thick
Features a hydrophobic painted rectangle,which keeps the specimen within the required boundaries. The dotted line designates the lower limit if a patient ID label is to be affiliated to the slide.