ABS® Compact Refrigerators, Premier Series, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
These compact pharmacy and vaccine refrigerators provide quality cold storage in limited-space settings.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Keyed door lock
- Probe access port (³/₈")
- HFC-free refrigerant (R600a)
These units offer premium features for pharmacy and vaccine storage including a series of temperature alarms to keep stored products at maximum effectiveness. Units come equipped with keyed door locks, LED interior lighting, forced draft circulation, and a temperature monitoring device to ensure product safety. Additionally, units include a pharmacy refrigerator toolkit and temperature logs for product regulation and control.
These refrigerators include a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Certifications: UL/C-UL listed. Energy star certified.
Specifications
- Catalog No:
- 76478-906
- 76478-908
- Model:
- PH-ABT-HC-10PG
- PH-ABT-HC-10PS
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76478-906
- 76478-908
- Display:
- Digital
- Digital
- Defrost:
- Cycle defrost
- Cycle defrost
- Access Ports:
- ³/₈" probe
- ³/₈" probe
- Shelves/drawers:
- 6 shelves (adjustable)
- 6 shelves (adjustable)
- Door Type:
- 1 glass swing door, right hinged
- 1 solid swing door, right hinged
- Door Lock:
- Keyed
- Keyed
- Refrigerant:
- HFC-free refrigerant
- HFC-free refrigerant
- Electrical:
- 115 V, 60 Hz, 1/3 HP, 2.3 A
- 115 V, 60 Hz, 1/3 HP, 2.3 A
- Weight:
- 95 kg (209 lbs.)
- 83 kg (183 lbs.)
- Environmental Certification:
- Energy Star certified
- Energy Star certified