ABS® Pharmacy Freezers, Auto Defrost, Premier Series, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
The Premier Series pharmacy freezers deliver quality results with the added benefit of automatic defrost.
- Digital display microprocessor temperature controller
- Audible and visual high/low temperature alarms
- Remote alarm contacts
- Keyed door lock
- Automatic defrost
- Probe access port (³/₄")
- Hydrocarbon natural refrigerant
These units offer premium features for pharmacy storage including a series of temperature alarms to keep stored products at maximum effectiveness. Units come equipped with keyed door locks, LED interior lighting, forced draft circulation, and probe access. These freezers run on natural, hydrocarbon refrigerant for economic efficiency and environmental safety.
The freezers include a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Certifications: ETL listed.
Specifications
- Catalog No:
- 76478-910
- 76478-912
- Model:
- PH-ABT-HC-SSP-23FA
- PH-ABT-HC-SSP-23FA3
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76478-910
- 76478-912
- Refrigerant:
- Hydrocarbon, natural refrigerant (R290)
- Hydrocarbon, natural refrigerant (R290)
- Display:
- Digital
- Digital
- Defrost:
- Auto
- Auto
- Electrical:
- 115 V, 60 Hz, 8 A, 3/4 HP
- 115 V, 60 Hz, 8 A, 3/4 HP
- Shelves/drawers:
- 3 shelves (adjustable)
- 3 shelves (adjustable)
- Door Type:
- 1 solid swing door, right hinged
- 1 solid swing door, right hinged
- Door Lock:
- Keyed
- Keyed
- Access Ports:
- ³/₄" probe
- ³/₄" probe
- Weight:
- 148 kg (327 lbs.)
- 148 kg (327 lbs.)