Thermal Printing Foil, Simport
Thermal printing foil, Black, 28.6 mm W × 122 m L
Catalog # 76479-202
Supplier: Simport Scientific
Supplier #: M590BK
Jump to:
Product Details & Documents
Black thermal printing foil prints up to 20000 cassettes per roll.
- Compatible with Thermo MicroWriter, RA Lamb, and TBS Shurmark
This hot foil tape is compatible for use with the Thermo Scientific MicroWriter, RA Lamb, and TBS Shurmark cassette labelers. Will print up to 20000 cassettes per roll, subject to the amount of data being printed on each cassette.
Dimensions: 1.125" W × 400' L (28.6 mm W × 122 m L).
Specifications
- Color:Black
- Description:Thermal printing foil
- Dimensions:28.6 mm W × 122 m L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.