WHEATON® μLplate® 96-Well Polypropylene Microplate, DWK Life Sciences
Catalog # 97045-056
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Sterility:Non sterile
- Well volume:500 µl
- Color:Clear
- Description:96-well microplate
- Material:PP
- Cat. No.:97045-056
- Well shape:Round
- Bottom style:Round bottom
- Supplier no.:07-2000
Specifications
About this item
500 μl round well, round bottom, 96-well microplate.
This 96-well round well microplate is made of polypropylene and available in a variety of volumes. Microplates are manufactured to ANSI specifications to guarantee a smooth integration into the automated work flow. Round and square well covers are available separately as pierceable, standard, and pre-cut. Covers manufactured of Ethylene Vinyl Acetate (EVA) are pierceable by standard needle configurations and have a superior seal to similar products. For those needing reseal ability, the available silicone mats with a spayed-on PFTE barrier are available as standard or pre-cut.
Certifications: ANSI/SLAS 1-2004 through ANSI/SLAS 4-2004.
Ordering information: Cover not included.