Ultra Flex Support System with Base Plate, Cole-Parmer
Catalog # MSPP-EW0802902
Supplier: Cole Parmer
Specifications
- Description:Ultra flex support with base plate, 18" arm length
- Dimensions:18L×5W×5" H
- Material:Nickel-plated zinc clamp and rod and steel base
- Cat. No.:MSPP-EW0802902
Specifications
About this item
Ultra Flex support system offers the ultimate in flexibility for laboratory use.
- Flexible arms are extremely versatile and can be placed in virtually any position or angle
- Designed to fit easily on benchtops or in fume hoods
Each Ultra Flex support system includes three interchangeable clamp heads: two-prong clamp head that opens to 2.6" (6.6 cm) Ø, three-prong clamp head that opens to 2.3" (5.8 cm) Ø, spring clamp head that opens to 0.5" (1.3 cm) Ø and utility wrench.
Ultra Flex Support System with base plate includes flex arm, interchangeable clamp heads, and base plate. Designed to fit easily on benchtops or in fume hoods with a stable 5×5" (12.7×12.7 cm), chemical-resistant black finish steel base plate.