Jumbo Clamp Holder, Cole-Parmer
MSPP-SC0802162
- Description:Jumbo clamp holder
- Material:Stainless steel
- Cat. No.:MSPP-SC0802162
- Supplier no.:SC-08021-62
Connect rods and/or clamps to a frame, or build a custom lab frame.
- Use with 0.5" (12.7 mm) diameter frame rods
- Connectors and holders do not include rods
Ideal for holding clamps or ring stands to lab-frames, at a 90° angle. Clamp accommodates rod diameters up to 0.83".