PolyScience Chiller, PerkinElmer
Catalog # 76474-846
Supplier: PerkinElmer
Specifications
- Description:PolyScience chiller, 120 V
- Cat. No.:76474-846
Specifications
About this item
The chiller provides dependable temperature control for the TGA 4000/8000 instruments.
- Depending on the coolant used, the fluid bath can reach a maximum low temperature of:
- Distilled H₂O: 10 °C
- Ethylene glycol (30%/H₂O 70%): 0 °C
- Ethylene glycol (50%/H₂O 50%): −20 °C
When combined with the sub-ambient cooling kit (10138-634), the Chiller enables the TGA unit to operate under sub-ambient to elevated temperatures (−5 to +200 °C). It also supports faster furnace cool down at the end of experiments using raised temperatures. Reservoir capacity of 7 L.