Order Entry
Puerto Rico
ContactUsLinkComponent
Electrothermal Multiple Volume Heating Mantle, Cole-Parmer
Electrothermal Multiple Volume Heating Mantle, Cole-Parmer
Catalog # 75994-966
Supplier:  Antyila Scientific
undefined
Electrothermal Multiple Volume Heating Mantle, Cole-Parmer
Catalog # 75994-966
Supplier:  Antyila Scientific
Supplier Number:  36013-15

Specifications

  • Max. temp.:
    842 °F (450 °C)
  • Capacity:
    1000 ml
  • Description:
    Electrothermal heating mantle, 250 ml - 1 L
  • Material:
    Aluminum
  • Cat. No.:
    75994-966
  • Electrical:
    115 VAC, 60 Hz

Specifications

About this item

Accepts 250 to 1000 ml round-bottom flasks saving you money.

  • Maximum element temperature of 842 °F (450° C)
  • Cool to the touch offers safe handling|Built-in energy regulator

Flexible coiled heating element wraps the heater around round-bottom flasks to optimize heat transfer. The flask does not come in direct contact with the heating element via a grounded earth screen plus double fuse protection provides maximum safety.

Control temperature with a built-in 1 to 10 scale power controller. Powder-coated aluminum housing makes it easy to clean. Two colored lights indicate 'power on' and 'heat on'.