Order Entry
Puerto Rico
ContactUsLinkComponent
 
Cole-Parmer® FB-200 Series Tissue Float Bath, Antylia Scientific
  75994-878
undefined
Cole-Parmer® FB-200 Series Tissue Float Bath, Antylia Scientific
  75994-878
 :  48572-50

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Accuracy:
    ±0.5 °C/°F
  • Capacity:
    2.5 L
  • Temperature Range:
    30...70 °C
  • Description:
    Cole-Parmer® FB-200-115 Tissue float bath
  • Electrical:
    115 VAC, 50/60 Hz
  • Ext. W×D×H:
    13×13×5.5"
  • Cat. No.:
    75994-878

 

 

Designed to assist in tissue preparation in histology and pathology laboratories.

  • Easily adjust temperature between 30 to 70 °C (86 to 158 °F)
  • The wide-rimmed edge serves as drying surface for processed slides
  • Fast heat up time - heat 2.25 L of water to 45 °C within 40 minutes
  • Temperature stability of ±0.5 °C
  • Aluminium base with PTFE coated interior

Use the tissue float bath before the paraffin sections are placed on slides to prevent wrinkles and folds. The black PTFE interior and rim reduce eye strain by cutting down on glare while improving visibility of tissue sections. White powder-coated aluminum exterior is to keep clean. Safety features include an integrated indicator light alerting you when unit is on, as well as automatic shut-off.

 : Order bath lid and a thermometer to help maintain desired temperature. Order gelatin to increase surface tension of water in flotation bath. Supplied with three-wire cord with plug.