Order Entry
Puerto Rico
ContactUsLinkComponent
dUTP Solution, New England Biolabs
dUTP Solution, New England Biolabs
  76423-416
 :  
undefined
dUTP Solution, New England Biolabs
  76423-416
 :  N0459S
 :  
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    dUTP Solution 100 mM
  • Size:
    25 µmol
  • Cat. No.:
    76423-416

 

 

This contains 0.25 ml of 100 mM ultrapure dUTP.

  • ≥99% purity as determined by HPLC analysis
  • Combine with Antarctic Thermolabile UDG to prevent carryover contamination in PCR and qPCR

dUTP can either be fully substituted for dTTP or added in addition to conventional dNTPs. dUTP can be used with Family A polymerases (such as Taq) or modified Family B polymerases, such as Q5U Hot Start High-Fidelity DNA Polymerase. Q5U contains a mutation in the uracil-binding pocket that enables the ability to read and amplify templates containing uracil and inosine bases. For a simplified protocol, dUTP can be added to most polymerase reactions at the same concentration as other nucleotides (a 1:1:1:1:1 dA/dC/dG/dT/dU ratio). For applications that require other molar ratios (up to and including full substitution of dU for dT), custom nucleotide mixes must be made. We recommend starting with a concentration of 0.2 mM of each dNTP for both Taq and Q5U DNA polymerases.