Double Y Assembly, Platinum-Cured Silicone Tubing, Wacker Material
Catalog # 14221-786
Supplier: Freudenberg Medical
Specifications
- Tubing ext.Ø:7.95 mm (0.501")
- Tubing int.Ø:7.95 mm (0.313")
- Wall thickness:2.39 mm (0.094")
- Description:Double Y assembly tubing
- Cat. No.:14221-786
- Supplier no.:60-957-04
Specifications
About this item
Freudenberg Medical Double Y assembly platinum-cured silicone tubing meets the needs of a broad range of applications and is universally applicable for the transfer of fluids under standard requirements.
- Post-cured
- Assembled with Y connectors and hose clamps
- Fully autoclavable and sterilizable
- Material certification in every package
- Lot traceability
Freudenberg Medical tubing meets USP Class VI and EP 3.1.9 biocompatiblity requirements. It is manufactured in Freudenberg Medical's FDA registered medical device facility following Good Manufacturing Practices (GMPs) in accordance with The Quality Systems Regulations.
Durometer hardness: Shore A, 60.
Certifications: Certified to meet ISO 13485 quality standards.
Packaging: Tubing is packaged 20 assemblies/box.