Argos Technologies® Disposable Bottle Top Aspirator System, Cole Parmer
Catalog # 76471-700
Supplier: Avantor
Specifications
- Pore size:0.45 µm
- Capacity:150 ml
- Material:PP
- Cat. No.:76471-700
- In/out connection:Hose barb
- Membrane material:Polyethersulfone (PES)
- Sterile:Sterile
Specifications
About this item
Save time with pre-sterilized disposable filtration units.
- Individually wrapped for sterility
- Easy-pouring large cap on reservoir
- Graduations on funnel and reservoir for improved accuracy
- Hose connector fits multiple hose diameters
Disposable bottle top aspirators provide a complete vacuum filtration solution for separation and purification needs. All units come pre-sterilized by gamma irradiation and certified non-pyrogenic, and are individually wrapped in easy-to-open packages.
The large openings on the reservoir and funnel make for easy access. The funnel is made of clear polystyrene for easy viewing, and the bottle and filter adapter are made of 100% virgin polypropylene.