Untagged Chromatography Column Package, Cytiva
Catalog # 76460-360
Supplier: Cytiva
Specifications
- Description:Untagged chromatography column package
- Storage:4...30 °C
- Column hardware:PP
- Cat. No.:76460-360
Specifications
About this item
The Untagged column package includes cation/anion exchange and size exclusion chromatography columns for purification of untagged/native proteins. The columns provided in the package are prepacked with Capto Q ImpRes and Capto SP ImpRes high-performance resins and can be used individually or in combination.
- Resins provide you with excellent pressure/flow properties and small resin bead sizes to maximize resolution
- The resins give you high loading capacities over a broad pH range
Final high purity is obtained with HiPrep 16/60 Sephacryl S-200 HR, a size exclusion chromatography column with a broad fractionation range of Mr 5000 to ~250000 for globular proteins. The high sample capacity of the HiPrep column lets you load samples of up to 5 ml.
Delivery: Package contains HiTrap Capto Q ImpRes 1×1 ml and Capto SP ImpRes 1×1 ml ion exchange (IEX) columns for effective first-step purification. Includes instruction with guidance and tips to get started quickly.