Pliers, Forms J-Hook, Excelta
Pliers, misc. former, straight 5 star quality, Carbon, 150 mm (6"), 0.250"
Catalog # 75880-624
Supplier: Excelta
Supplier #: 554J-US
Jump to:
Product Details & Documents
Designed to forms a 'J' hook in leads up to a 0.031" diameter.
- Ideal for forming 'J Hook' in wire
- Ergonomic grips, dual leaf springs
The 554J-US five star 6" long forming tool forms a 'J' hook in leads up to a 0.031" diameter with an inside diameter of 0.060" and an outside diameter of 0.125". It features a ergonomically molded antimicrobial grip (10¹⁰ ohms/sq surface resistivity) with dual leaf springs.
Specifications
- Description:Pliers, misc. former, straight 5 star quality
- Length:150 mm (6")
- Material:Carbon
- Tip size:0.250"



