Multi-Purpose Clinical Centrifuge, Globe Scientific
Catalog # 76462-036
Supplier: Globe Scientific
Specifications
- Max. Speed:300 - 6000 rpm
- Description:Multi-purpose clinical centrifuge
- Electrical:120 V, 60 Hz, 10 A, 660 W
- Max. RCF:4300×g
- Weight:36 kg (79.4 lbs.)
- Cat. No.:76462-036
Specifications
About this item
The GCC-MP Centrifuge is ideal for separations and spin downs in tubes from 0.2 to 100 ml and microplates.
- Run time: 30 sec - 99 min or continuous
- Speed accuracy: ±20 rpm
- Display: Backlit LCD
- Acceleration time: 9 s
- Braking time: 10 s
- Warranty: 2 years
The Globe Scientific GCC-MP multi-purpose clinical centrifuge is a large capacity centrifuge that can be used in a variety of clinical laboratory applications. With a wide selection of fixed rotors as well as a swingout rotor and buckets, the GCCMP is compatible with virtually any tube typically found in the clinical laboratory environment and can be customized to specific applications and methods.
Safety features include door interlock, overspeed detection, over temperature detection and imbalance protection. Operation can be timed or momentary (pulse) and set as speed or G-force. Automatic rotor detection is also included.
Certifications: CE, cTÜVus, FCC, MCA