Hematocrit Centrifuge, Globe Scientific
Catalog # 76462-042
Supplier: Globe Scientific
Specifications
- Max. Speed:200 - 14000 rpm
- Description:Hematocrit centrifuge, 24-place
- Electrical:120 V, 60 Hz, 5 A, 500 W
- Max. RCF:18620×g
- Dimensions:280×364×266 mm (11.0×14.3×10.5")
- Weight:10 kg (22 lbs.)
- Cat. No.:76462-042
Specifications
About this item
The Globe Scientific GCH-24 Hematocrit Centrifuge provides quiet, simple operation with low noise and a small footprint.
- Run timer: 30 sec - 99 min or continuous
- Display: Backlit LCD
- Acceleration time: 30 s
- Braking time: 30 s
- Warranty: 2 years
The GCH-24 Hematocrit Centrifuge allows the lab to determine erythrocyte fractions in blood as well as micro solution separations using the included 24-place capillary rotor. The included rotor lids enhance user safety and are easy to remove or replace.
Programming is simple with the backlit LCD display, intuitive control buttons and parameter adjustment knob. The timer will not count down until the programmed speed is reached ensuring accurate results. Setpoint can be set as G-force or RPM.
Certifications: CE, cTÜVus, FCC, MCA
Ordering information: 24-place rotor for 1.5/2.0 ml microcentrifuge tubes is available as an optional accessory.