Disposable Face Shield, Honeywell Safety
76452-358
- Color:Clear
- Length:9.1"
- Cat. No.:76452-358
Having the right safety solutions allows adaptation to a new normal. Get back to work and start reshaping the future together. Because now, we all share the responsibility to protect others by protecting ourselves.
- Anti-fog coating on interior surface to prevent fogging and provide better vision
- 15" width and 9.1" height to provide large coverage over the face
- 1.2" foam thickness for optimal distance between the face and faces shield
- Elastic Band (0.6" wide) for extra comfort and universal fit
The Honeywell Disposable Face Shield is intended for use in situations where social distancing isn't feasible and in areas with a high risk of community disease spread. The disposable face shield offers enhanced protection against the transmission of droplets in the air. Unlike DIY solutions, this face shield provides an anti-fog coating to reduce moisture build-up and avoid low visibility and hazing.