JFK 3-Ply Level 1 Face Masks with Earloops, Oakridge
Catalog # 76459-016
Supplier: Avantor
Specifications
- Sterility:Non Sterile
- Color:Blue
- Description:3-ply level 1 face masks with earloops
- Cat. No.:76459-016
Specifications
About this item
This mask conforms to any size or shape face.
- Fluid resistance: 120 mm Hg
- BFE >98% at 3.0 µm
- PFE >95% at 0.1 µm
- Delta P (breathability) <4.0 H₂O/cm²
- Flame spread Class 1
- Extra long, aluminum nose piece
Custom-fit the mask by adjusting the aluminum nose strip, pleats, and tying off the excess string from the ear loops.
Certifications: FDA registered product code QKR - Device Class I ear loop mask. Meets EN 14683 Rating - Type IIR Standard.
Packaging: Masks are packaged 50 per box, 2000 per case.