Arduino Uno Development Board, Mouser Electronics
Catalog # MSPP-782A00006
Supplier: MOUSER ELECTRONICS MS
Specifications
- Description:AVR Arduino Uno Rev 3 development board
- Dimensions:68.6×53.4 mm
- Input Voltage:5 V
- Weight:80 g (2.82 oz.)
- Cat. No.:MSPP-782A00006
- Packaging:50 units
Specifications
About this item
Arduino Uno Rev. 3 microcontroller board is based on the microchip technology ATmega328 8-bit microcontroller (MCU). Arduino Uno features 14 digital input/output pins (six of which can be used as PWM outputs), six analog inputs, and a 16 MHz quartz crystal.
- This Arduino MCU board contains everything the user needs to support the MCU
- The user can get started by connecting the Uno to a computer with the USB cable or by powering it with an AC/DC adapter or battery
- The Uno can be programmed with Arduino software (integrated development environment)
The ATmega328 on the Uno comes preprogrammed with a bootloader that allows the user to upload new code to the MCU without the use of an external hardware programmer.
Data bus width: 8 bit
Certifications: RoHS compliant.
Delivery: Uno also includes a USB connection, a power jack, an In-Circuit Serial Programming (ICSP) header, and a reset button.