Specifications
- Color:White
- Cat. No.:76452-780
- Packaging:35 wipes/canister
- W×L:7×8"
- Scent:Lemon, lime blossom
Specifications
About this item
A convenient way to clean and disinfect household surfaces. Each pre-moistened disposable wipe kills germs wherever it is used and is even suitable to use on wood. No bottles, no sponges, no mess.
- Each thick, pre-moistened wipe kills 99.9% of viruses and bacteria on hard non-porous surfaces when used as directed
- Ideal to clean, disinfect, and deodorize
- Kills cold and flu viruses
- Remove more than 95% of allergens, including pet dander, dust mites, and pollen
- Safe to use on electronics including smartphones, tablets, and remote controls
Kills Salmonella Enterica (Salmonella), Influenza A Virus Herpes Simplex Virus Type 1, and Respiratory Syncytial Virus on hard, non-porous surfaces in ten minutes. Removes more than 95% of allergens (pet dander, dust mite debris, and pollen particles). Use on kitchen counters, appliances, stove tops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs, and sinks. Also safe to use on electronics including smartphones, tablets, and remote controls.
Chemical compound: Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides.