Spirit II, Ready-to-Use Detergent/Disinfectant, Citrus Scent, Essendant
Catalog # 76452-014
Supplier: Janitorial Supplies
Specifications
- Description:Spirit II
- Size:32 oz.
- Bactericidal Activity:Effective against Staphylococcus aureus, Salmonella enterica, Pseudomonas aeruginosa
- Fungicidal Activity:Kills Trichophyton mentagrophytes (Athlete’s Foot Fungus)
- Ingredients:2-(2-butoxyethoxy)Ethanol
- Virucidal Activity:Kills HIV-1 (associated with AIDS), HBV (Hepatitis B Virus), Influenza A (Pandemic 2009 H1N1), Norovirus (Norwalk), Canine Parvovirus, Rabies Virus
- Cat. No.:76452-014
- Packaging:Spray bottle
Specifications
About this item
Powerful detergent system quickly cuts through grease and heavy soil to allow for easy wiping. Kills HIV-1 (associated with AIDS), HBV (Hepatitis B Virus), Influenza A (Pandemic 2009 H1N1), Norovirus (Norwalk), Canine Parvovirus, Rabies Virus, and more. Yuberculocidal, virucide, fungicide, and mildewstat. Kills canine parvovirus.
- Ready to use.
- Powerful detergent system quickly cuts through grease and heavy soil to allow for easy wiping.
- Kills HIV-1 (associated with AIDS), HBV (Hepatitis B Virus), Influenza A (Pandemic 2009 H1N1), Norovirus (Norwalk), Canine Parvovirus, Rabies Virus, and more.
- Tuberculocidal, virucide, fungicide, and mildewstat.
- Kills canine parvovirus.
Applicable Material: Hard, Non-Porous Surfaces.
Dirt Types: Mildew; Grease; Heavy Soils.