Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® PCR Plate Centrifuge II
VWR® PCR Plate Centrifuge II
Catalog # 76447-106
Supplier:  VWR International
undefined
VWR® PCR Plate Centrifuge II
Catalog # 76447-106
Supplier:  VWR International

Specifications

  • Max. Speed:
    Ajustable to 2800 rpm
  • Description:
    VWR® PCR Plate Centrifuge II
  • Max. RCF:
    Ajustable to 580×g
  • Dimensions:
    19.05×19.6×22.9 cm (7.5×7.7×9")
  • Motor:
    Brushless DC motor
  • Timer:
    Built-in
  • Weight:
    2.7 kg (6 lbs.)
  • Cat. No.:
    76447-106
  • Electrical:
    115 V, 50/60 Hz

Specifications

About this item

Quickly spins down droplets in PCR plates maximizing PCR yield.

  • Compact size
  • Built-in timer and display
  • Bushless DC motor
  • Electronic braking system
  • Accepts all popular PCR plates

Centrifugation of microplates before PCR ensures all reactants are in the bottom of the wells for optimized concentrations and improved yields. Plates are inserted vertically and quickly spin to a maximum speed of 2800 rpm (580×g). Most samples can be spun down quickly, in less than 20 seconds.

Certifications: CE marked