Order Entry
Puerto Rico
ContactUsLinkComponent
Workstation Privacy Screen, Quartet Manufacturing
Workstation Privacy Screen, Quartet Manufacturing
Catalog # 76436-660
undefined
Workstation Privacy Screen, Quartet Manufacturing
Catalog # 76436-660
Supplier Number:  QRTWPS1000

Specifications

  • Color:
    Clear, Silver
  • Dimensions:
    36W×48" H
  • Material:
    Plastic, Brushed Aluminum
  • Thickness:
    1.25"
  • Cat. No.:
    76436-660

Specifications

About this item

Highly durable, ultra-lightweight, partial-length sliding screen transforms cubicle workspaces into interruption-free work zones.

  • Shatterproof, polycarbonate material is ideal for any office
  • Screen measures 36Wx48" H and covers openings of approximately 30" in width
  • Translucent screen lets natural light shine through
  • Aluminum frame
  • Slides easily into place

Versatile top-mounting system allows quick and easy installation on inside or outside of cubicle panels measuring 1.25 to 3.25" in thickness. Contemporary, translucent plastic panels and brushed aluminum frame complement any modular office environment. Leave notes for coworkers or post special information on whiteboard message board with built-in marker tray and nameplate. Fits cubicle walls between 50" and 70". Mounting panel included.