Designer Sign Stand, Quartet
Designer sign stand, 59", Silver
Catalog # 76436-662
Supplier #: QRT7922
Jump to:
Discontinued
Product Details & Documents
Sign stand with designer aluminum frame transforms flyers into secure, sophisticated displays.
- Durable sign stand holds 8.5×11" pages or 11×17" posters
- Slim footprint and a modern, upscale design
Standing nearly 5" tall, the Designer Sign Stand helps keep messages clearly visible in any environment. Dual-function display panel rotates vertically or horizontally. Frame fits both 8.5×11" and 11×17" inserts.
Specifications
- Color:Silver
- Description:Designer sign stand
- Height:59"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



