Order Entry
Puerto Rico
ContactUsLinkComponent
Ultra-Low Temperature Chest Mini Freezer, MV85-2 Model, So-Low Environmental Equip MS
Ultra-Low Temperature Chest Mini Freezer, MV85-2 Model, So-Low Environmental Equip MS
Catalog # MSPP-MV85-2
Ultra-Low Temperature Chest Mini Freezer, MV85-2 Model, So-Low Environmental Equip MS
Catalog # MSPP-MV85-2
Supplier Number:  MV85-2

Specifications

  • Temperature range:
    ‒40...‒85 °C
  • Capacity:
    54 L (2 cu.ft.)
  • Description:
    ULT mini chest freezer, MV85-2
  • Model:
    MV85-2
  • Cat. No.:
    MSPP-MV85-2
  • Electrical:
    115/60/1 - 6.3 A, NEMA 5-15P plug
  • Shipping Weight:
    210 lbs.
  • Defrost:
    Manual
  • Door Type:
    Single solid, locking
  • Insulation:
    Polyurethane, CFC free
  • Exterior W×D×H:
    580×680×810 mm (23×27×32")
  • Interior W×D×H:
    350×450×310 mm (14×18×12.5")

Specifications

About this item

This ultra low temperature mini freezer ensures the safe storage of samples at –40 to −85 °C.

  • Digital control with data-logging capability
  • Battery operated back-up alarm, and Hi/Low alarm
  • Remote alarm hook-up is also provided
  • One year warranty

The freezer should be placed with at least 4" of space on sides and back. Battery operated alarm system will emit an audible and visual signal when there is a mechanical or electrical failure.

Certifications: Supplied by Nation-Wide-Network of service companies. ETL electrical approval.