To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Matrix:5% HNO₃
- Pack type:LDPE bottle
- Description:USP Oral Elemental Impurities A Standard
- Size:125 ml
- Cat. No.:SXUSP-TXM2
Specifications
About this item
USP Standard.
The new guidelines set by the United States Pharmacopeia (USP) have pushed the pharmaceutical and nutraceutical industries to provide accurate, quantifiable results for metal analysis in drugs, pharmaceutical substances and raw materials.
USP <232> outlines new limits in pharmaceutical products for arsenic, cadmium, lead, and mercury. The procedures forcus on the use of ICP-MS for the analysis of low level impurities. ICP-MS instrumentation, along with accurate ICP-MS standards, allow for increased efficiency and accuracy of the analysis necessary to comply with the new regulations. In addition to the changes enacted by the USP.
Developed in accordance with USP <232> Elemental Impurities, SPEX CertiPrep offers these additions to our Consumer Safety Compliance Standards line. These standards can be used as a calibration or check standard to verify Oral Daily Dose PDE, Parenteral Component Limit or Parenteral Daily Dose PDE as well as Inhalation Component Limit or Daily Dose. The extensive experience in creating quality trace metal standards, coupled with your ICP-MS analysis, will ensure your company will remain compliant with the new and changing regulations.
Cadmium25 mg/kg
Mercury15 mg/kg
Lead5 mg/kg
Arsenic1.5 mg/kg