Order Entry
Puerto Rico
ContactUsLinkComponent
 
Digital Microplate Shakers, Thermo Scientific
  76417-536
Digital Microplate Shakers, Thermo Scientific
  76417-536
 :  88882005

 

  • Control Type:
    LED
  • Speed range:
    150 - 1200 rpm
  • Description:
    Digital microplate shaker, US/JP plug
  • Dimensions:
    487×387×264 mm (19.2×15.2×10.4")
  • Operating Temperature Range:
    5...40°C
  • Max. Load:
    1 kg at 1200 rpm/4 kg at ≤400 rpm
  • Display:
    LED
  • Speed accuracy:
    ±1% of set speed up to 299 rpm; ±2% 300 to 1200 rpm
  • Weight:
    12.8 kg (28.2 lbs.)
  • Cat. No.:
    76417-536
  • Electrical:
    120 V, 50/60 Hz, 72 VA
  • For use with:
    Rocker, rotator, mixer
  • Orbit:
    2.5 mm
  • Timer:
    1 min - 99 h 59 min or continuous
  • Platform dimensions:
    275×235 mm (10.8×9.3")

 

 

Thermo Scientific™ Digital microplate shakers have been developed for precise and accurate shaking of microplates for immunoassay, screening, magnetic bead, and other applications.

  • Digital speed and time displays
  • Humidity Range: 20 to 85% RH
  • Platform style is tray and made up of stainless steel
  • Display accuracy is 1 rpm
  • Optional large platform applied for six microplates
  • Optional tube racks applied for 1.5, 15 and 50 ml tubes
 : cCSAus, CE, RoHS
 : Two year warranty.