IKAMAG® RET Basic Safety Control, IKA
RET basic safety control
Catalog # 76414-090
Supplier: IKA Works
Supplier #: 0003622001
Jump to:
Product Details & Documents
Magnetic hotplate stirrer with extremely fast heating times and integrated temperature control, suitable for unsupervised operation.
- Exact temperature and speed setting via digital display, even when switched off
- Safety temperature limit that has been set is displayed digitally
- Increased safety due to improved heat control technology, hot warning light helps to prevent burns
- Adjustable safety circuit of heating plate temperature (50 to 380 °C)
- Can be used at 5 to 40 °C (80% relative humidity)
- LED speed display
Units have bushing according to DIN 12878 for connecting a contact thermometer, enabling precise temperature control. Features include high magnetic adhesion, electronic speed control and digital error code display.
Maximum stirring bar length of 80 mm, Heating rate of 7 K/min.
Certifications: IP Protection Class according to DIN EN 60529: IP 42
Delivery information: Supplied with PT1000 temperature sensor and silicone protective cover, accessories must be ordered separately.
Specifications
- Description:RET basic safety control
- Temperature Control Accuracy:PT1000 : ±1 K
ETS-D5 : ±0.5 K
ETS-D6 : ±0.2 K - Plate Dimensions:Ø 135 mm
- Power input/output:16/9 W
- Plate Material:Aluminum
- Heat Output:600 W
- Max. Stirring Capacity H₂O:20 L
- Weight:2.5 kg
- Overall Dimensions:160×270×95 mm
- Cat. No.:76414-090
- Model:RET basic
- Temperature Range:50…360 °C
- Electrical:115 V, 50/60 Hz
- Speed Range:50 - 1700 rpm



