Order Entry
United States
ContactUsLinkComponent
BradyPrinter M611 Mobile Label Printer with Brady Workstation Laboratory ID Suite, Brady Worldwide
BradyPrinter M611 Mobile Label Printer with Brady Workstation Laboratory ID Suite, Brady Worldwide
Catalog # 76420-670
Supplier:  Avantor
undefined
BradyPrinter M611 Mobile Label Printer with Brady Workstation Laboratory ID Suite, Brady Worldwide
Catalog # 76420-670
Supplier:  Avantor

Specifications

  • Description:
    M611 mobile label printer with Brady Workstation laboratory ID suite
  • Environmentally Preferable:
  • Cat. No.:
    76420-670
  • Electrical:
    Rechargeable Lithium-Ion Battery
  • Resolution:
    300 dpi
  • Print speed:
    1.33"/s
  • Connections:
    Bluetooth, Wi-Fi, USB 2.0
  • Dimensions:
    4.55H×4.46W×10.97" D
  • Display:
    Color touch screen, 3.5"

Specifications

About this item

BradyPrinter M611 Mobile Printer with magnet, Express Labels mobile application, and Brady Workstation Laboratory Identification Software Suite helps in enhancing it without redefine lab workflow.

  • Small footprint takes up less space, allowing more room for lab work
  • The magnet is a space-saving tool that allows printer transport from a lab bench to a metal surface
  • The portable form factor works with you, wherever you are in the lab
  • Can print on over 50 different materials, providing accurate ID for labels in all lab conditions
  • Font size from 4 pt. to 170 pt. text

Maximum label/tape width: 2"
Maximum labels per day: 750
Memory: 256 MB flash, 512 MB RAM
Display resolution: 320×240 pixels

Print to the M611 using either Brady Workstation Laboratory Identification desktop software or Brady Express Labels mobile application. Build data-driven labels using Brady Workstation Laboratory Identification desktop software and share them in the lab via cloud or email.

Delivery: Includes: (1) AC adapter/battery charger, (1) BradyPrinter M611 mobile printer (76304-346), (1) Li-Ion internal rechargeable battery; (1) matte white polyester general identification labels (490006-264), (1) R4300 series printer ribbon, (1) USB cable, (1) USB flash drive with product info and windows driver, (1) Brady Workstation laboratory identification suite license, (1) BradyPrinter M611 magnet (76304-348).