Weighing Stand, IKA [scale]
Catalog # 76414-136
Supplier: IKA Works
Specifications
- Pan/Platform Size:200×200 mm
- Communication Interface:USB
- Voltage:100 - 240 V
- Description:IKA [scale] Weighing stand
- Dimensions:215W×390D×45H mm
- Operating Temperature Range:5...40 °C
- Cat. No.:76414-136
- Weighing capacity:6 kg
Specifications
About this item
A stand with an integrated scale and data interface. The IKA [scale] provides increased comfort and safety for your laboratory applications.
- The solid die cast zinc housing provides stability and robustness
- The weight of the sample measured can directly be transfered to a suitable device (Mini-/Microstar series) and shown on its display
- Permissible relative humidity of 80%
- Frequency of 50/60 Hz
- Overload protected
For stirring [scale] can hang on the stable support rod. The quantities of samples to be added are weighed immediately and continuously documented during the stirring process.
The intelligent stand scale has a weighing range of up to 6 kg with a resolution of 1 g. It is therefore particularly suitable for the direct and controlled addition of sample material while stirring. Scale weight is 3 kg.
Working with the clear and modern LCD display is very userfriendly. All information, whether measurement values, calibration steps or status messages, is shown clearly.
Load capacity (weighing function max.):10 kg
Certifications: Protection class according to DIN EN 60529 - IP 21.