Order Entry
Puerto Rico
ContactUsLinkComponent
Sartolab® Multistation, Vacuum Filter Holder, Sartorius
Sartolab® Multistation, Vacuum Filter Holder, Sartorius
Catalog # 76409-296
Supplier:  Sartorius
undefined
Sartolab® Multistation, Vacuum Filter Holder, Sartorius
Catalog # 76409-296
Supplier:  Sartorius
Supplier Number:  SDLC01

Specifications

  • Description:
    MultiStation for upto 6 vacuum filtration units
  • Material:
    ABS/aluminum/stainless steel
  • Dimensions:
    307×348×281 mm
  • Cat. No.:
    76409-296
  • Weight:
    4.6 kg

Specifications

About this item

Sartolab® MultiStation is a stand especially designed to hold 1 to 6 vacuum filtration units. It allows a filtration of all samples at the same time.

  • Hands-free filtration
  • Time saving (no extra installation time to vacuum for each single filter unit)

The MultiStation is permanently connected to a vacuum source; the vacuum filtration units can be easily installed in the MultiStation for quick and easy filtration of samples without extra time consuming connection.

Sartolab® MultiStation functions with the vacuum filtration units Sartolab® RF 50. The adapter connecting the funnel to the 50 ml sample tube perfectly suits into the bracket of the MultiStation.

One click and the filtration unit hangs in the device. That assures a perfect stability of the filter, with a second click, the vacuum is automatically applied and the filtration begins.

The rotating head is multi-directional and enables easy handling of your samples in front of you. Furthermore, all 6 brackets are numbered to avoid any confusion during the filtration of multiple samples.