Order Entry
Puerto Rico
ContactUsLinkComponent
Dynamic Climatic Chamber, MK Series, Binder
Dynamic Climatic Chamber, MK Series, Binder
Supplier:  Binder
Certificates
undefined
Dynamic Climatic Chamber, MK Series, Binder
Supplier:  Binder

Specifications

  • Catalog No:
  • 76413-544
  • 76413-504
  • 76413-546
  • 76413-566
  • Model:
  • MK 240
  • MK 115
  • MK 720
  • MK 56
  • Temperature Range:
  • –40…+180 °C
  • –40…+180 °C
  • –40…+180 °C
  • –40…+180 °C
  • Capacity:
  • 228 L (8 cu.ft.)
  • 115 L (4.1 cu.ft.)
  • 734 L (25.9 cu.ft.)
  • 60 L (2.1 cu.ft.)
  • Shelves supplied (max.):
  • 1/6
  • 1/4
  • 1/11
  • 1/4
  • Nominal power consumption:
  • 5.6 kW
  • 3.5 kW
  • 8.7 kW
  • 2.8 kW
  • Weight:
  • 249 kg (549 lbs.)
  • 195 kg (430 lbs.)
  • 522 kg (1151 lbs.)
  • 165 kg (364 lbs.)

Specifications

Related Information