Order Entry
Puerto Rico
ContactUsLinkComponent
Environmental Test Chambers, MKFT Series, Binder
Environmental Test Chambers, MKFT Series, Binder
Supplier:  Binder
Certificates
undefined
Environmental Test Chambers, MKFT Series, Binder
Supplier:  Binder

Specifications

  • Catalog No:
  • 76413-558
  • 76413-556
  • 76413-554
  • Model:
  • MKFT 115
  • MKFT 240
  • MKFT 720
  • Temperature Range:
  • -70...+180 °C (without humidity), 10...95 °C (with humidity)
  • -70...+180 °C (without humidity), 10...95 °C (with humidity)
  • -70...+180 °C (without humidity), 10...95 °C (with humidity)
  • Temperature Variation:
  • 0.1 - 1.3 °C at 25 °C
  • 0.2 - 1.5 °C at 25 °C
  • 0.3 - 2 °C at 25 °C
  • Capacity:
  • 115 L
  • 228 L
  • 734 L
  • Convection Type:
  • Forced Convection
  • Forced Convection
  • Forced Convection
  • Max. Load Per Shelf:
  • 30 kg
  • 30 kg
  • 40 kg
  • Shelves supplied (max.):
  • 1 (4)
  • 1 (6)
  • 1 (11)
  • Int. W×D×H:
  • 600×400×480 mm
  • 735×443×700 mm
  • 1200×600×1020 mm
  • Ext. W×D×H:
  • 980×865×1725 mm (Housing dimensions not included, fittings and connections)
  • 1115×925×1940 mm (Housing dimensions not included, fittings and connections)
  • 1580×1140×2005 mm (Housing dimensions not included, fittings and connections)
  • Max. Power Consumption:
  • 5500 W
  • 6500 W
  • 13000 W
  • Weight:
  • 494 kg (1089 lbs.)
  • 579 kg (1276 lbs.)
  • 887 kg (1955 lbs.)

Specifications

Frequently Bought Together