Order Entry
Puerto Rico
ContactUsLinkComponent
No. 92 Exam Room Operator Stool, Enochs
No. 92 Exam Room Operator Stool, Enochs
Catalog # 89499-546
undefined
No. 92 Exam Room Operator Stool, Enochs
Catalog # 89499-546
Supplier Number:  92-XX

Specifications

  • Description:
    Exam room stool
  • Model:
    89499-546
  • Weight capacity:
    350 lbs.
  • Cat. No.:
    89499-546
  • Supplier no.:
    92-XX

Specifications

About this item

ENOCHS 92 Operator Stools are manufactured in the USA by ENOCHS and features all welded five-leg tubular steel base, foot ring, satin silver powder coated finish, manual 18.5 - 25" height adjustment by treaded stem, 2" ball bearing hard surface casters and 4-year warranty.

  • Fully welded, tubular steel base, durable powder coat finish
  • 5 - legs with foot ring
  • 2" ball bearing hard surface casters
  • Rotating seat to adjust seat height
  • Height adjustment 18.5 - 25"
  • Fully manufactured by ENOCHS

"The ENOCHS 92 Operator Stool is manufactured in the USA by ENOCHS. The stools’ all welded tubular steel base and beautiful powder coated satin silver finish provides strength, durability and offers years of top performance.

The five-leg base with hard surface casters provides smooth stable movement. An attractive foot ring compliments the base. Manual height adjustment by treaded stem allows simple and easy seat height adjustment. The fully padded seat is covered in durable easy to clean Naugahyde© upholstery.

Ordering information: Designate standard ENOCHS color. Four-year warranty. Stool ships with seat in same box. Seat must be attached to base and casters insterted into tube legs.
Delivery: Product is delivered to loading docks by Commercial Freight Lines. Assembly required.
Packaging: Stool base, casters with inserts and seat are packed in one box.