Order Entry
Puerto Rico
ContactUsLinkComponent
Duo™ Dual System, Ultrapure (18.2 MΩ-cm) and DI Lab Water, Avidity Science™
Duo™ Dual System, Ultrapure (18.2 MΩ-cm) and DI Lab Water, Avidity Science™
Supplier:  AVIDITY SCIENCE
   Sustainable Options Available
Certificates
undefined
Duo™ Dual System, Ultrapure (18.2 MΩ-cm) and DI Lab Water, Avidity Science™
Supplier:  AVIDITY SCIENCE
   Sustainable Options Available

Specifications

  • Catalog No:
  • 76337-342
  • 76337-344
  • Model:
  • Duo™ II.I
  • Duo™ II.I
  • Environmentally Preferable:
  • Sustainable Packaging, Sustainable Materials, Low Manufacturing Impact, Energy Efficient, Waste Reducing, Water Efficient
  • Sustainable Packaging, Sustainable Materials, Low Manufacturing Impact, Energy Efficient, Waste Reducing, Water Efficient
  • Average Daily Needs:
  • Up to 120 L per hour
  • Up to 120 L per hour
  • Feed Water:
  • Tap water
  • Tap water
  • Flow Rate:
  • 2 L/min
  • 2 L/min
  • Flow Rate (L/h):
  • 20 L/h
  • 20 L/h
  • Toc Content:
  • 1 - 5 ppb
  • 1 - 5 ppb
  • Resistivity at +25 °C:
  • 1 - 15 MΩ-cm, 18.2 MΩ-cm
  • 1 - 15 MΩ-cm, 18.2 MΩ-cm
  • Inorganics @ 25°C:
  • 1 - 15 MΩ-cm, 18.2 MΩ-cm
  • 1 - 15 MΩ-cm, 18.2 MΩ-cm
  • Bacteria:
  • <1 CFU/1000 ml
  • <1 CFU/1000 ml
  • Endotoxin:
  • <0.001 (with UF Point of Use Filter 76337-284)
  • <0.001 (with UF Point of Use Filter 76337-284)
  • RNases:
  • Free (with UF Point of Use Filter 76337-284)
  • Free (with UF Point of Use Filter 76337-284)
  • DNases:
  • Free (with UF Point of Use Filter 76337-284)
  • Free (with UF Point of Use Filter 76337-284)
  • W×D×H:
  • 482.6×508×279.4 mm
  • 482.6×508×279.4 mm
  • Weight:
  • 30 kg
  • 30 kg

Specifications