Order Entry
Puerto Rico
ContactUsLinkComponent
Ultra-Low Temperature Chest Mini Freezers, CH25-3 Model, So-Low Environmental Equip MS
Ultra-Low Temperature Chest Mini Freezers, CH25-3 Model, So-Low Environmental Equip MS
Catalog # MSPP-CH25-3
Ultra-Low Temperature Chest Mini Freezers, CH25-3 Model, So-Low Environmental Equip MS
Catalog # MSPP-CH25-3
Supplier Number:  CH25-3

Specifications

  • Temperature range:
    ‒25...0 °C
  • Capacity:
    99 L (3.5 cu.ft.)
  • Description:
    ULT mini chest freezer, CH25-3
  • Model:
    CH25-3
  • Cat. No.:
    MSPP-CH25-3
  • Defrost:
    Manual
  • Exterior W×D×H:
    559×597×864 mm (22×23.5×34")
  • Interior W×D×H:
    400×432×657 mm (15.75×17×25.8")

Specifications

About this item

This ultra low temperature mini freezer ensures the safe storage of samples at –25 °C.

  • Digital control with two temperature displays
  • Battery operated alarm system
  • Four swivel casters allow for convenient mobility
  • Hermetic motor compressor
  • Convenient mobility
  • One year warranty

The two temperature displays - one display shows, the set temperature, the other shows the actual temperature in the freezer. An audible and visual signal when there is a mechanical or electrical failure. The alarm has an over and under temperature setting, alarm silencing switch, and batter test switch.