Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
HiTrap Column, Capto Core 400

HiTrap Column, Capto Core 400

HiTrap™ Capto Core 400, PP, 90 µm, 5× 1 ml, 700 cm/h
Catalog # 76325-056
Supplier:   Cytiva
Supplier #:  17-3724-11
HiTrap Column, Capto Core 400
Catalog # 76325-056
Supplier:  Cytiva
HiTrap Column, Capto Core 400
HiTrap Column, Capto Core 400

HiTrap™ Capto Core 400, PP, 90 µm, 5× 1 ml, 700 cm/h

Price
$552.87
Log in for availability
Each (5ml)
Product Details & Documents

Novel core bead technology and multimodal ligand give Capto Core 400 dual functionality, size exclusion and binding chromatography, in one chromatography resin.

  • High capacity and productivity in flowthrough mode
  • Prepacked HiTrap columns for easy screening and convenient process development, as well as small scale purification
  • Wide operational window of pH and conductivity

Capto Core 400 is an excellent alternative to size‑exclusion chromatography (SEC) resins that are typically employed in the final stages of virus purification in vaccine manufacture.

Specifications
  • Particle Size:
    90 µm
  • Capacity:
    5× 1 ml
  • Description:
    HiTrap™ Capto Core 400
  • Column hardware:
    PP
  • Flow velocity:
    700 cm/h
  • Cat. No.:
    76325-056
  • Storage:
    4...30 °C, 20% ethanol
  • pH Range:
    3 - 13
  • Binding Capacity:
    22 mg ovalbumin/ml resin
  • Max. Pressure:
    5 bar (0.5 MPa, 70 psi)