Incubators with Gravity Convection, Series BD-S, BINDER
Supplier: Binder
Certificates
About this item
The Solid.Line models provide tried-and-tested BINDER quality and reliability. They are suitable for incubation applications. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.
- Easy handling
- Accurate temperature control
- Simple and ergonomic door opening
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
The BD-S units feature APT.line™ preheating chamber technology and have a temperature range of ambient temperature +5 to 70 °C. These incubators with gravity convection have an adjustable exhaust air flap, a controller with timer function and a tempered safety glass inner door.
Certifications: UL certified.
Delivery: Supplied with one chrome-plated rack, including shelf supports.
Specifications
- Catalog No:
- 76413-592
- 76413-586
- Temperature Variation (spatial):
- ±0.5 K @ 37 °C
- ±0.7 K @ 37 °C
- Convection Type:
- Natural Convection
- Natural Convection
- Shelves supplied (max.):
- 1 (5)
- 1 (3)
- Nominal power consumption:
- 0.35 kW
- 0.3 kW
- Temperature Range:
- Ambient +5…70 °C
- Ambient +5…70 °C
- Temperature Fluctuation:
- ±0.2 K at 37 °C
- ±0.1 K at 37 °C