Drying and Heating Chambers with Forced Convection, FD-S Solid.Line, BINDER
: Binder
The Solid.Line ovens provide tried-and-tested BINDER quality and reliability. They are ideal for drying and heating. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.
- Easy handling
- Accurate temperature control
- Simple and ergonomic door opening
- Class 2 integrated independent temperature safety device (DIN 12880) with visual alarm
The FD-S units feature APT.line™ preheating chamber technology and have a temperature range of ambient temperature +10 to 250 °C. These ovens with forced convection (fan) have an adjustable exhaust air flap and a controller with timer function.
: UL certified.
: Supplied with one chrome-plated rack, including shelf supports.
- Catalog No:
- 76413-594
- 76413-588
- Temperature Fluctuation:
- ±0.5 K at 150 °C
- ±0.5 K at 150 °C
- Temperature Range:
- Ambient +10… 250 °C
- Ambient +10… 250 °C
- Temperature Variation:
- ±2.4 K at 150
- ±2.6 K at 150
- Convection Type:
- Forced Convection
- Forced Convection
- Shelves supplied (max.):
- 1 (5)
- 1 (3)
- Electrical:
- 120 V, 60 Hz, 6.3 A
- 120 V, 60 Hz, 6.3 A
- Nominal power consumption:
- 1.3 kW
- 1.1 kW
Frequently Bought Together