Masterflex® L/S® Precision Pump Tubing, PharMed® BPT, Cole Parmer
Catalog # 76403-046
Supplier: Avantor
Specifications
- Tubing int.Ø:3.10 mm (0.122")
- Max. Pressure:40 psi
- Description:Masterflex L/S® Precision pump tubing, L/S 16
- Length:25 ft.
- Cat. No.:76403-046
- Tubing material:Pharmed® BPT
- Hose barb size:0.125"
Specifications
About this item
This tubing is designed to protect your light-sensitive samples.
- Non-toxic, non-hemolytic, extremely low permeability
- Resists acids, alkalies, oxidizing agents, and animal and vegetable oils
- Heat-sealable, bondable, and formable
- Opaque beige
- Temperature range: –51 to 132 °C (–60 to 270 °F)
- Sterilization: Autoclave, ethylene oxide, or gamma irradiation
Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
Certifications: Meets USP Class VI and EP requirements. Tubing is manufactured according to GMP.