Specifications
- Width:24.8 mm (0.98")
- Color:Black/Orange
- Description:EDC pocket knife
- Height:8.1 mm (0.32")
- Length:67 mm (2.64")
- Material:AL/AL alloy/POM/stainless steel/zirconium oxide
- Cat. No.:76411-196
- Weight:0.05 lbs.
- Blade material:Zirconium oxide
- Blade type:Slice 10524 (Optional: Slice 10523, 10525)
- Cutting depth:12.5 mm (0.49")
Specifications
About this item
This sleek, portable tool brings safety to the Everyday Carry community. It features the Slice® patent-pending grinding process, which creates a finger-friendly® edge that is safe to the touch and effective at cutting a wide variety of materials. The handle has a textured surface for a comfortable grip.
- Manual retraction
- Ambidextrous design
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- Blade edge lasts up to 11.2× longer than metal
- Vinyl-dipped hex key included
This sleek, portable tool brings safety to the EDC (Everyday Carry) community. It features the Slice® patent-pending grinding process, which creates a finger-friendly® edge that is both safe to the touch and effective at cutting a wide variety of materials. The handle is made from durable die-cast aluminum and offers a textured surface for a comfortable grip. An integrated lanyard hole and pocketable form factor keep the 10496 conveniently close and ready to go. It ships with a rounded-tip 10524 blade and is compatible with the pointed-tip 10525 and the serrated 10523. All compatible blades are made from advanced ceramics and last up to 11 times longer than equivalent metal blades. Custom blade-change hex key included.