Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Width:9½"
- Capacity:1500 cassettes or 1000 rings
- Description:Cassette filing cabinet
- Height:17"
- Length:15"
- Cat. No.:103783-072
Specifications
About this item
The Tek-Select® Cassette Filing Cabinet provides a permanent storage reference unit for cassettes and rings. The filing cabinets are stackable and accommodate 1,500 cassettes or 1000 rings.
- Stackable design
- Six drawers
- Hold 1500 cassettes or 1000 rings
- One-piece construction
Tek-Select® Cassette Filing Cabinets feature one-piece construction to eliminates hinges and doors for dust-free storage. The cabinet includes 6 impact-resistant plastic drawers with identification area writing surfaces.