Order Entry
Puerto Rico
ContactUsLinkComponent
Corning® LSE™ Mini Incubator, Corning
Corning® LSE™ Mini Incubator, Corning
Catalog # 76404-716
Supplier:  Corning
undefined
Corning® LSE™ Mini Incubator, Corning
Catalog # 76404-716
Supplier:  Corning
Supplier Number:  6800

Specifications

  • Temperature range:
    Ambient +5...70 °C
  • Capacity:
    9.2 L (0.375 cu.ft.)
  • Description:
    LSE mini incubator
  • Ext. W×D×H:
    285×280×335 mm (11.2×11×13.2")
    Chamber: 210×200×200 mm (9×7.9×7.9")
  • Weight:
    8.3 kg (18.4 lbs)
  • Cat. No.:
    76404-716
  • Electrical:
    115 V

Specifications

About this item

The compact mini incubator is designed for personal use, it is ideal for small laboratories and classrooms.

A thermometer port in the top of the unit allows the user to monitor temperatures. The large window in the door gives a clear view of the contents.

Certifications: cETLus
Ordering information: Supplied with one shelf. Addditional spare shelves and safety thermometer are available as optional accessories.